- 5" x 0" Link Disc Roll Aluminum Oxide Resin Paper Stick-On
applications
- Ideally suited for weld blending and metal polishing
- Whitewood sanding, cleanup and repair
features
- Tough, P-graded, heat-treated aluminum oxide abrasive
- Full resin bond system
- F weight paper backing
- PSA backing
| Center Hole | None |
| Dia. | 5 in |
| Type | Coated |
| Material | Heat-Treated Aluminum Oxide |
| Adhesive Backing | F 0915 |
| Grit | P120 |
| Weight | 0.01 LB |
| EAN or UPC | 55395125524 |

