Skip to content Skip to navigation menu
Stick-On Disc Rolls

05539512375

Stick-On Disc Rolls
Item #101772269
  • 8" x 0" Individual Aluminum Oxide Resin Paper Open Stick-On Disc
Stick-On Disc Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" x 0" Individual Aluminum Oxide Resin Paper Open Stick-On Disc

applications

  • Ideal for stripping all paints and rust, as well as blending welds

features

  • P-graded, heat-treated, aluminum oxide abrasive
  • Resin bond
  • E-weight backing
  • PSA backing
Dia. 6 in
Center Hole None
Type Coated
Grit 40
Adhesive Backing E 0912 O
Material Heat-Treated Aluminum Oxide
Weight 0.01 LB
EAN or UPC 55395123759
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison