- 9" x 11" Silicon Carbide Sandscreen
applications
- Ideally suited fot floorsanding, drywall, ceramics and wet deck sanding. May be used wet or dry.
features
- Black silicon carbide abrasive
- Full resin bond system
- Screen backing
| Material | Silicon Carbide |
| Color | Black |
| Type | Coated |
| Grit | 220 |
| Backing | M 0405 W |
| Length | 11 in |
| Width | 9 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395123100 |

