- 9" x 11" Silicon Carbide Dri-Lube Paper Open
applications
- Hand and jitterbug sanding whitewood
- Sanding between sealer and lacquer coats
features
- Silicon carbide abrasive
- Unique bond system
- Premium A weight paper backing
- Stearate oversize
| Grit | 220 |
| Type | Coated |
| Backing | AF 0410 DO |
| Width | 9 in |
| Length | 11 in |
| Material | Silicon Carbide |
| Weight | 0.01 LB |
| EAN or UPC | 55395112425 |

