- 9" x 11" Aluminum Oxide Cloth
applications
- Hand sanding
- Deburring
- Polishing
- Metal parts
features
- P-graded aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
| Backing | XC 0851 |
| Type | Coated |
| Grading | P40 XC 0851 |
| Material | Aluminum Oxide |
| Grit | P40 |
| Length | 11 in |
| Width | 9 in |
| Weight | 0.12 LB |
| EAN or UPC | 55395109883 |
-
Pre-Packed Quantities


