- Carbo Gold Aluminum Oxide
- 2 3/4" x 17 1/2"
- P100 Grading
| Size (text) | 2 3/4 in x 17 1/2 in |
| Grading | P100 |
| Material | Carbo Gold Aluminum Oxide |
| Weight | 2.2 LB |
| EAN or UPC | 55395109029 |
| Size (text) | 2 3/4 in x 17 1/2 in |
| Grading | P100 |
| Material | Carbo Gold Aluminum Oxide |
| Weight | 2.2 LB |
| EAN or UPC | 55395109029 |