- 9" x 11" Emery Cloth
applications
- Used for removing light burrs and cleaning and polishing metals
- May be used dry or with oil
features
- Natural emery abrasive
- Flexible cotton backing
| Type | Coated |
| Grit | Medium |
| Material | Emery |
| Width | 9 in |
| Length | 11 in |
| Backing | JC 0250 |
| Weight | 3.75 LB |
| EAN or UPC | 55395108862 |

