- 9-1/8" x 7/8" Ceramic Alumina Resin Fibre
applications
- Excellent for all fibre disc grinding applications
features
- Ceramic alumina abrasive
- Resin bond
- Heavy fibre backing
- Reactive filler
| Material | Ceramic Alumina |
| Center Hole | 7/8 in |
| Grit | 80 |
| Dia. | 9.125 in |
| Adhesive Backing | V 2547 |
| Weight | 0.01 LB |
| EAN or UPC | 55395107469 |

