- 6" x 0" Individual Aluminum Oxide Paper Open Disc
applications
- Hand and machine sanding of light metals and wood
- Use disc cement to apply these discs
features
- P-graded aluminum oxide abrasive
- D-weight paper
- Open coat
| Grit | P40 |
| Adhesive Backing | D 0811 O |
| Dia. | 6 in |
| Material | Aluminum Oxide |
| Type | Coated |
| Center Hole | None |
| Weight | 0.01 LB |
| EAN or UPC | 55395106608 |

