- 6" x 0" Individual Disc
- P120 Grit
- C 0712DO Grading
- Light Brown Alumimum Oxide
applications
- Ideal for sanding paints, primers, plastics and fibreglass
- Whitewood sanding, cleanup and repair
- Use disc cement to apply these discs
features
- P-graded, light brown aluminum oxide abrasive
- Durable C weight backing
- Special stearate oversize
| Dia. | 6 in |
| Adhesive Backing | C 0712 DO |
| Type | Coated |
| Grit | P120 |
| Material | Light Brown Aluminum Oxide |
| Center Hole | None |
| Weight | 0.01 LB |
| EAN or UPC | 55395106493 |

