- 6" x 0" Individual Disc
- P240 Grit
- C 0712DO Grading
- Light Brown Alumimum Oxide
| Dia. | 6 in |
| Material | Light Brown Aluminum Oxide |
| Grit | P240 |
| Type | Coated |
| Center Hole | None |
| Adhesive Backing | C 0712 DO |
| Weight | 0.15 LB |
| EAN or UPC | 55395106462 |
| Dia. | 6 in |
| Material | Light Brown Aluminum Oxide |
| Grit | P240 |
| Type | Coated |
| Center Hole | None |
| Adhesive Backing | C 0712 DO |
| Weight | 0.15 LB |
| EAN or UPC | 55395106462 |