- 5" x 0" Link Disc Roll Aluminum Oxide Dri-Lube Resin Paper Open Stick-On
applications
- Ideal for sanding paints, primers, plastics and fibreglass
- Whitewood sanding, cleanup and repair
features
- Premium, P-graded, light brown aluminum oxide abrasive
- Special stearate oversize
- Undyed stearate
- Durable C weight backing
- PSA backing
- Link disc roll design (LDR)
- New four pack with polybags
| Dia. | 5 in |
| Adhesive Backing | C 0712 DO |
| Material | Light Brown Aluminum Oxide |
| Type | Coated |
| Grit | P80 |
| Center Hole | None |
| Weight | 1.348 LB |
| EAN or UPC | 55395105557 |

