- 5" x 0" Link Disc Roll Silicon Carbide Dri-Lube Paper Open Stick-On
| Type | Coated |
| Material | Silicone Carbide |
| Dia. | 5 in |
| Adhesive Backing | B 0411 DO |
| Grit | 280 |
| Center Hole | N/A |
| Weight | 0.01 LB |
| EAN or UPC | 55395105182 |
| Type | Coated |
| Material | Silicone Carbide |
| Dia. | 5 in |
| Adhesive Backing | B 0411 DO |
| Grit | 280 |
| Center Hole | N/A |
| Weight | 0.01 LB |
| EAN or UPC | 55395105182 |