- Fibratex
- Fine A/O Medium Density
- Grading
- 3" Dia
- 1/4" Center Hole
| Dia. | 3 in |
| Material | Fibratex |
| Grit | Fine A/O Medium Density |
| Center Hole | 1/4 in |
| Type | Unified |
| Weight | 0.08 LB |
| EAN or UPC | 55395100811 |
| Dia. | 3 in |
| Material | Fibratex |
| Grit | Fine A/O Medium Density |
| Center Hole | 1/4 in |
| Type | Unified |
| Weight | 0.08 LB |
| EAN or UPC | 55395100811 |