- 6 x 1 x 1 Aluminum Oxide for Metal/Steel
applications
- Removing burrs on steel parts
- Sharpening high speed steel cutting tools
features
- Aluminum oxide abrasive
- Gray
- Vitrified bond
includes
- Bushings included
| Dia. | 6 in |
| Material | Aluminum Oxide |
| RPM [Max] | 140 rpm |
| Center Hole | 1 in |
| Grit | 60-M |
| Type | Bonded |
| Weight | 2.5 LB |
| EAN or UPC | 55395099726 |

