
- 12 x 2 x 1-1/2 Aluminum Oxide for Metal/Steel
applications
- Removing burrs on steel parts
- Sharpening high speed steel cutting tools
features
- Aluminum oxide abrasive
- Gray
- Vitrified bond
includes
- Bushings included
Dia. | 12 in |
Material | Aluminum Oxide |
Center Hole | 1 1/2 in |
Grit | 24-P |
Type | Bonded |
Weight | 0.01 LB |
EAN or UPC | 55395099399 |
