- 6 x 3/4 x 1 Silicon Carbide for Carbide/Non-Ferrous Metals
applications
- Sharpening carbide tipped cutting tools
features
- Silicon carbide abrasive
- Dark green
- Vitrified bond
includes
- Bushings included
| Dia. | 6 in |
| Center Hole | 1 in |
| Type | Bonded |
| Material | Silicone Carbide |
| Grit | 120-I |
| Weight | 1.26 LB |
| EAN or UPC | 55395099276 |

