- Toolroom Wheel
- Type 5
- 7" diameter, 1" width, 1 1/4" center hole
- Recess, 1 Side 3" x 1/2"
- Aluminum Oxide Abrasive
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Type | Type 5 |
| Grading | AA60-IV40 |
| Dia. | 7 in |
| Center Hole | 1 1/4 in |
| Grit | AA60-IV40 |
| Application | For Surface Grinders |
| Contour Dimension | Recess, 1 Side 3" x 1/2" |
| Material | Aluminum Oxide |
| Weight | 3.2 LB |
| EAN or UPC | 55395097968 |

