- Toolroom Wheel
- Type 6
- 4" diameter, 2" width, 20 mm center hole
- Rim 3/8", Back 3/8"
- Aluminum Oxide Abrasive
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Grading | AA80-JV40 |
| Type | Type 6 |
| Material | Aluminum Oxide |
| Contour Dimension | Rim 3/8", Back 3/8" |
| Application | For Tool & Cutter Grinders |
| Grit | AA80-JV40 |
| Dia. | 4 in |
| Center Hole | 20 mm |
| Weight | 0.7 LB |
| EAN or UPC | 55395097937 |

