- AA Aluminum Oxide Abrasive
- AA80-JV40 Grading
- 6" Diameter
- .787" Center Hole
- 2" Wide
| Material | AA Aluminum Oxide Abrasive |
| Dia. | 6 in |
| Center Hole | 1 1/4 in |
| Grading | AA80-JV40 |
| Grit | AA80-JV40 |
| Type | Toolroom |
| Weight | 5.0 LB |
| EAN or UPC | 55395097920 |
| Material | AA Aluminum Oxide Abrasive |
| Dia. | 6 in |
| Center Hole | 1 1/4 in |
| Grading | AA80-JV40 |
| Grit | AA80-JV40 |
| Type | Toolroom |
| Weight | 5.0 LB |
| EAN or UPC | 55395097920 |