- Toolroom Wheel
- Type 11
- 4" to 3" Tapered diameter, 1 1/2" width, 1 1/4" center hole
- Rim 1/4", Back 1/2"
- Aluminum Oxide Abrasive
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
features
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
- Aluminum oxide abrasive - white
| Grit | AA60-JV40 |
| Grading | AA60-JV40 |
| Material | Aluminum Oxide |
| Center Hole | 1 1/4 in |
| Application | For Tool & Cutter Grinders |
| Contour Dimension | Rim 1/4", Back 1/2" |
| Dia. | 4 in |
| Type | Type 11 |
| Weight | 1.3 LB |
| EAN or UPC | 55395097890 |

