Carborundum
05539509275
Portable Machine Reinforced Cut-off Wheel
Item #101825235
-
Pre-Packed Quantities
- 2" x 1/16" x 1/4" Cut-Off Wheel
- Aluminum Oxide, Reinforced Aluminum Oxide Abrasive
- A36-TBFW Grading
applications
- Cutting off ferrous metals, alloy steels and cast iron
features
- Aluminum oxide abrasive
- Resin bond
- High strength, externally-reinforced construction
- Long life
- Versatile, durable free cutting
| Type of Construction | Bonded |
| Dia. | 2 in |
| Type | Bonded, 01 |
| Center Hole | 1/4 in |
| Disc Size | 2 x 1/16 x 1/4 |
| Grading | A36-TBFW |
| Material | Aluminum Oxide, Reinforced Aluminum Oxide Abrasive |
| Grit | A36-TBFW |
| Weight | 0.06 LB |
| EAN or UPC | 55395092758 |
-
Pre-Packed Quantities

