- 2" x 1/8" x 1/4" Cut-Off Wheel
- Aluminum Oxide
- A36-TBFW Grading
applications
- Cutting off ferrous metals, alloy steels and cast iron
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- BFTK - side reinforced
- BFW - full diameter side reinforcing
| Material | Aluminum Oxide |
| Type | Bonded |
| Type of Construction | Bonded |
| Grit | A36-TBFW |
| Dia. | 2 in |
| Grading | A36-TBFW |
| Disc Size | 2 x 1/8 x 1/4 |
| Center Hole | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395092710 |

