- 3" x 0.035" x 3/8" Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A60-OBFTK Grading
applications
- Cutting off ferrous metals, alloy steels and cast iron
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- Long life
- Versatile, durable free cutting
| Grit | A60-OBFTK |
| Disc Size | 3 x 0.035 x 3/8 |
| Dia. | 3 in |
| Grading | A60-OBFTK |
| Type | 01 |
| Material | Aluminum Oxide |
| Center Hole | 3/8 in |
| Type of Construction | Bonded |
| Weight | 0.024 LB |
| EAN or UPC | 55395092680 |

