- 3" x 1/16" x 1/4" Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A60-TBFW Grading
applications
- Cutting off ferrous metals, alloy steels and cast iron
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- Long life
- Versatile, durable free cutting
| Dia. | 3 in |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Grading | A60-TBFW |
| Grit | A60-TBFW |
| Disc Size | 3 x 1/16 x 1/4 |
| Type | 01 |
| Center Hole | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 55395092642 |

