- 8" x 3/32" x 5/8" Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A36-VBFW Grading
| Disc Size | 8 x 3/32 x 5/8 |
| Center Hole | 5/8 in |
| Dia. | 8 in |
| Material | Aluminum Oxide |
| Type | Bonded |
| Grading | A36-VBFW |
| Type of Construction | Bonded |
| Grit | A36-VBFW |
| Weight | 0.1 LB |
| EAN or UPC | 55395092482 |

