- 7" x 3/32" x D.M. Cut-Off Wheel
- Silicone Carbide
- C24-TBFW Grading
| Center Hole | D.M. |
| Material | Silicone Carbide |
| Grit | C24-TBFW |
| Type of Construction | Bonded |
| Type | 01 |
| Disc Size | 7 x 3/32 x D.M. |
| Grading | C24-TBFW |
| Dia. | 7 in |
| Weight | 0.1 LB |
| EAN or UPC | 55395092390 |
| Center Hole | D.M. |
| Material | Silicone Carbide |
| Grit | C24-TBFW |
| Type of Construction | Bonded |
| Type | 01 |
| Disc Size | 7 x 3/32 x D.M. |
| Grading | C24-TBFW |
| Dia. | 7 in |
| Weight | 0.1 LB |
| EAN or UPC | 55395092390 |