- 7" x 0.060" x 5/8" Cut-Off Wheel
- Aluminum Oxide
- A60-OBFTK Grading
applications
- Used primarily for cutting off high speed steel drill bits and end mills
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- Decimal thickness
- Side reinforced, rough sides
| Grading | A60-OBFTK |
| Type of Construction | Bonded |
| Dia. | 7 in |
| Center Hole | 5/8 in |
| Material | Aluminum Oxide |
| Grit | A60-OBFTK |
| Disc Size | 7 x .060 x 5/8 |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395091959 |

