- 7" x 1/32" x 1 1/4" Cut-Off Wheel
- Aluminum Oxide
- A60-OB5SW Grading
applications
- Ideal for slotting dies or cutting off high speed steel drills and end mills
features
- Aluminum oxide abrasive
- Resin bond
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Center Hole | 1 1/4 in |
| Disc Size | 7 x 1/32 x 1 1/4 |
| Grit | A60-OB5SW |
| Type | Bonded |
| Dia. | 7 in |
| Grading | A60-OB5SW |
| Weight | 0.01 LB |
| EAN or UPC | 55395091874 |

