- 10" x 1/16" x 5/8" Cut-Off Wheel
- Aluminum Oxide
- A60-OB5SW Grading
applications
- Ideal for slotting dies or cutting off high speed steel drills and end mills
features
- Aluminum oxide abrasive
- Resin bond
| Dia. | 10 in |
| Grit | A60-OB5SW |
| Center Hole | 5/8 in |
| Type | Bonded |
| Material | Aluminum Oxide |
| Grading | A60-OB5SW |
| Type of Construction | Bonded |
| Disc Size | 10 x 1/16 x 5/8 |
| Weight | 0.01 LB |
| EAN or UPC | 55395091812 |

