- 3 x 2 x 5/8-11 Silicon Carbide for Concrete/Masonry
applications
- Ideal for grinding and cleaning concrete, masonry and stone
features
- Silicon carbide abrasive
- Performance resin bond
| Dia. | 3 in |
| Grit | C16-QB5 |
| Center Hole | 5/8-11 in |
| Type | Bonded |
| Material | Silicone Carbide |
| Weight | 0.01 LB |
| EAN or UPC | 55395091645 |

