- Aluminum Oxide Abrasive
- 6 1/2" x 1 3/4" x 3/4"
- A/O 100/180 Grit
| Material | Aluminum Oxide Abrasive |
| Size (text) | 6 1/2 in x 1 3/4 in x 3/4 in |
| Grit | A/O 100/180 |
| Weight | 1.2 LB |
| EAN or UPC | 55395091089 |
| Material | Aluminum Oxide Abrasive |
| Size (text) | 6 1/2 in x 1 3/4 in x 3/4 in |
| Grit | A/O 100/180 |
| Weight | 1.2 LB |
| EAN or UPC | 55395091089 |