- Aluminum Oxide Abrasive
- 6" x 2" x 1"
- A/O 100/280 Grit
| Size (text) | 6 in x 2 in x 1 in |
| Grit | A/O 100/280 |
| Material | Aluminum Oxide Abrasive |
| Weight | 1.178 LB |
| EAN or UPC | 55395091072 |
| Size (text) | 6 in x 2 in x 1 in |
| Grit | A/O 100/280 |
| Material | Aluminum Oxide Abrasive |
| Weight | 1.178 LB |
| EAN or UPC | 55395091072 |