
- Aluminum Oxide Abrasive
- 8" x 2" x 1"
- A/O 100/280 Grit
Size (text) | 8 in x 2 in x 1 in |
Grit | A/O 100/280 |
Material | Aluminum Oxide Abrasive |
Weight | 1.56 LB |
EAN or UPC | 55395091058 |

Size (text) | 8 in x 2 in x 1 in |
Grit | A/O 100/280 |
Material | Aluminum Oxide Abrasive |
Weight | 1.56 LB |
EAN or UPC | 55395091058 |