- Aluminum Oxide
- 4" x 3/8"
- A/O 240 Medium Abrasive/Grit Size
applications
- Primarily used in off-hand operations, such as removing tool marks, polishing workpieces, molds and dies
- Ideal for deburring, lapping or honing cutting tools
features
- Vitrified bond
| Grit | A/O - 240 Medium |
| Material | Aluminum Oxide Abrasive |
| Size (text) | 4 in x 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 55395090785 |

