- Silicone Carbide Abrasive
- 14" Overall
- S/C 100 Single Grit
| Grit | S/C 100 Single |
| Material | Silicone Carbide Abrasive |
| Size (text) | 14 in Overall |
| Weight | 1.1 LB |
| EAN or UPC | 55395090365 |
| Grit | S/C 100 Single |
| Material | Silicone Carbide Abrasive |
| Size (text) | 14 in Overall |
| Weight | 1.1 LB |
| EAN or UPC | 55395090365 |