- Silicone Carbide Abrasive
- 14" Overall
- S/C Combination Grit
| Size (text) | 14 in Overall |
| Grit | S/C Combination |
| Material | Silicone Carbide Abrasive |
| Weight | 2.2 LB |
| EAN or UPC | 55395090334 |
| Size (text) | 14 in Overall |
| Grit | S/C Combination |
| Material | Silicone Carbide Abrasive |
| Weight | 2.2 LB |
| EAN or UPC | 55395090334 |