- 4 3/4" x 2" x 5/8"-11 Zirconia Alumina For Metal/Steel
applications
- Grinding steel, steel alloys and cast iron
- Cleaning metal before welding, grinding off fins and parting lines
- Smoothing surfaces on castings and before painting or plating
features
- Premium zirconia alumina abrasive blend
- High performance resin bond
| Dia. | 4.75 in |
| Grit | 2ZA14-QB64 |
| Type | Bonded |
| Center Hole | 5/8-11 in |
| Material | Zirconia Alumina |
| Weight | 0.01 LB |
| EAN or UPC | 55395083978 |

