- Aluminum Oxide
- 6" x 1" x 1"
- AA220-HV40 Grading
| Size (text) | 6 in x 1 in x 1 in |
| Material | Aluminum Oxide |
| Grit | AA220-HV40 |
| Weight | 1.1 LB |
| EAN or UPC | 55395072323 |
| Size (text) | 6 in x 1 in x 1 in |
| Material | Aluminum Oxide |
| Grit | AA220-HV40 |
| Weight | 1.1 LB |
| EAN or UPC | 55395072323 |