
- Silicone Carbide
- 6" x 1" x 1"
- C220-KVGC Grading
Material | Silicone Carbide |
Grit | C220-KVGC |
Size (text) | 6 in x 1 in x 1 in |
Weight | 1.1 LB |
EAN or UPC | 55395072248 |

Material | Silicone Carbide |
Grit | C220-KVGC |
Size (text) | 6 in x 1 in x 1 in |
Weight | 1.1 LB |
EAN or UPC | 55395072248 |