- Aluminum Oxide
- 4" x 3/4" x 3/4"
- AA150-HV40 Grading
| Material | Aluminum Oxide |
| Size (text) | 4 in x 3/4 in x 3/4 in |
| Grit | AA150-HV40 |
| Weight | 0.17 LB |
| EAN or UPC | 55395072149 |
| Material | Aluminum Oxide |
| Size (text) | 4 in x 3/4 in x 3/4 in |
| Grit | AA150-HV40 |
| Weight | 0.17 LB |
| EAN or UPC | 55395072149 |