- Wheel Shape W236
- Gold 60P Grading
- 1 1/2" x 1/2"
- 1/4" Shank
applications
- Ideal for general maintenance applications in metal fabrication plants
features
- Vitrified bond
- Aluminum oxide abrasive - brown
| Grading | Gold 60P |
| Wheel Size (text) | 1 1/2 in x 1/2 in |
| Material | Gold Aluminum Oxide Abrasive |
| Shank Diameter | 1/4 in |
| Wheel Shape | W236 |
| Weight | 0.6 LB |
| EAN or UPC | 55395071524 |

