- Wheel Shape W222
- Gold 60P Grading
- 1" x 2"
- 1/4" Shank
applications
- Ideal for general maintenance applications in metal fabrication plants
features
- Aluminum oxide abrasive - brown
- Vitrified bond
| Wheel Size (text) | 1 in x 2 in |
| Grading | Gold 60P |
| Wheel Shape | W222 |
| Shank Diameter | 1/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.212 LB |
| EAN or UPC | 55395071494 |

