- Wheel Shape W222
- Gold 36T Grading
- 1" x 2"
- 1/4" Shank
applications
- Ideal for general maintenance applications in metal fabrication plants
features
- Vitrified bond
- Aluminum oxide abrasive - brown
| Wheel Size (text) | 1 in x 2 in |
| Wheel Shape | W222 |
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 36T |
| Shank Diameter | 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 55395071487 |

