- Wheel Shape W163
- Gold 60P Grading
- 1/4" x 1/2"
- 1/8" Shank
applications
- Ideal for general maintenance applications in metal fabrication plants
features
- Aluminum oxide abrasive - brown
- Vitrified bond
| Wheel Size (text) | 1/4 in x 1/2 in |
| Shank Diameter | 1/8 in |
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 60P |
| Wheel Shape | W163 |
| Weight | 0.2 LB |
| EAN or UPC | 55395071401 |

