- Wheel Shape B123
- Gold 60P Grading
- 3/16" Ball
- 1/8" Shank
| Grading | Gold 60P |
| Wheel Size (text) | 3/16 in Ball |
| Material | Gold Aluminum Oxide Abrasive |
| Shank Diameter | 1/8 in |
| Wheel Shape | B123 |
| Weight | 0.25 LB |
| EAN or UPC | 55395071272 |
| Grading | Gold 60P |
| Wheel Size (text) | 3/16 in Ball |
| Material | Gold Aluminum Oxide Abrasive |
| Shank Diameter | 1/8 in |
| Wheel Shape | B123 |
| Weight | 0.25 LB |
| EAN or UPC | 55395071272 |