- Wheel Shape B96
- Gold 60P Grading
- 1/8" x 1/4"
- 1/8" Shank
| Grading | Gold 60P |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B96 |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 1/8 in x 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 55395071227 |
| Grading | Gold 60P |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B96 |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 1/8 in x 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 55395071227 |