- Wheel Shape B51
- Gold 60P Grading
- 7/16" x 3/4"
- 1/8" Shank
| Wheel Shape | B51 |
| Shank Diameter | 1/8 in |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Size (text) | 7/16 in x 3/4 in |
| Grading | Gold 60P |
| Weight | 0.25 LB |
| EAN or UPC | 55395071142 |
| Wheel Shape | B51 |
| Shank Diameter | 1/8 in |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Size (text) | 7/16 in x 3/4 in |
| Grading | Gold 60P |
| Weight | 0.25 LB |
| EAN or UPC | 55395071142 |