- Wheel Shape A15
- Gold 60P Grading
- 1/4" x 1 1/16"
- 1/4" Shank
features
- Fast stock removal
- Aluminum oxide abrasive - brown
- Consistent form holding
- Vitrified bond
| Grading | Gold 60P |
| Wheel Shape | A15 |
| Shank Diameter | 1/4 in |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Size (text) | 1/4 in x 1 1/16 in |
| Weight | 0.116 LB |
| EAN or UPC | 55395071012 |

