- Wheel Shape A3
- Gold 36T Grading
- 1" x 2 3/4"
- 1/4" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Grading | Gold 36T |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | A3 |
| Shank Diameter | 1/4 in |
| Wheel Size (text) | 1 in x 2 3/4 in |
| Weight | 0.226 LB |
| EAN or UPC | 55395070916 |

